- 85 mm Opening
- 12 Points
- Black Industrial Finish
- 441 mm Length
- Metric Super Heavy-Duty Striking Offset
| Head Thickness | 51 mm |
| Head Width | 133 mm |
| Inch/Metric | Metric |
| Overall Length | 441 mm |
| Wrench Opening | 85 mm |
| Finish | Black Industrial |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| No. of Points | 12 |
| Weight | 14.9 LB |

