- 70 mm Opening
- 12 Points
- Black Industrial Finish
- 368 mm Length
- Metric Super Heavy-Duty Striking Offset
| Head Thickness | 41 mm |
| Inch/Metric | Metric |
| Wrench Opening | 70 mm |
| Head Width | 105 mm |
| No. of Points | 12 |
| Overall Length | 368 mm |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| Finish | Black Industrial |
| Weight | 7.4 LB |

