- 55 mm Opening
- 12 Points
- Black Industrial Finish
- 279 mm Length
- Metric Super Heavy-Duty Striking Offset
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Black Industrial |
| Wrench Opening | 55 mm |
| Head Thickness | 35 mm |
| Head Width | 91 mm |
| Overall Length | 279 mm |
| Weight | 5.04 LB |

