- 46 mm Opening
- 12 Points
- Black Industrial Finish
- 257 mm Length
- Metric Super Heavy-Duty Striking Offset
| Head Width | 70 mm |
| Wrench Opening | 46 mm |
| Inch/Metric | Metric |
| Overall Length | 257 mm |
| Head Thickness | 29 mm |
| Finish | Black Industrial |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| No. of Points | 12 |
| Weight | 3.03 LB |

