- Screw Extractor Set
- 5 Pices
- 1/8" to 3/8"
- w/Tool Roll
features
- 3LB73, 3LB71 and 3LB72 have left-hand spiral flutes and a slim design that fits into recessed areas
- The lobular design of Power Grip set 1PMR3 grips both standard (SAE) and metric size fasteners
- Reverse spiral teeth bite down to provide gripping power
- 1/4" hex shank fits most cordless drills, impact drivers, corded drills and nut runners
| Package Type | Tool Roll |
| Screw Extractor Size | 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in |
| No. of Pieces | 5 |
| Weight | 0.31 LB |

