- Cold Chisel
- 1 3/16" Width of Cut x 8 3/8" Long
features
- Designed to cut any cold metal softer than the chisel itself, such as wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Stock Shape | Hex |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Applicable Materials | Soft Cast Iron, Brass, Copper, Aluminum, Mild Steel, Bolts, Rivets |
| Hex Size | 15/16 in |
| Length | 8 3/8 in |
| Chisel Type | Cold |
| Width of Cut | 1 3/16 in |
| Tip Type | Straight |
| Weight | 1.56 LB |

