- Cold Chisel
- 1/2" Width of Cut x 6 13/16" Long
features
- 20% larger striking surface than standard chisels directs the power to the cutting edge
- Longer shank features a knurl for better grip
- For use in extremely harsh work environments
- Made from tool steel and specially heat-treated for greater strength and ductility
| Hex Size | 1/2 in |
| Finish | Black Oxide |
| Applicable Materials | Soft Cast Iron, Brass, Copper, Aluminum, Mild Steel, Bolts, Rivets |
| Chisel Type | Cold |
| Length | 6 13/16 in |
| Tip Type | Straight |
| Stock Shape | Hex |
| Width of Cut | 1/2 in |
| Material | Tool Steel |
| Weight | 0.26 LB |

