- 6 Pieces
- 12 Point
- Inch
| Package Type | Pouch |
| Inch/Metric | Inch |
| Set Includes | 8180, 3/8 in x 7/16 in, 8181, 1/2 in x 9/16 in, 8182, 5/8 in x 11/16 in, 8183A, 11/16 in x 13/16 in, 8184, 3/4 in x 7/8 in, 8185, 15/16 in x 1 in |
| No. of Pieces | 6 |
| Weight | 3.4 LB |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Set Includes | 8180, 3/8 in x 7/16 in, 8181, 1/2 in x 9/16 in, 8182, 5/8 in x 11/16 in, 8183A, 11/16 in x 13/16 in, 8184, 3/4 in x 7/8 in, 8185, 15/16 in x 1 in |
| No. of Pieces | 6 |
| Weight | 3.4 LB |