- 3/8'' Socket Drive Size, 0.28125'' Socket Size, 2 3/4" Overall Length
| No. of Points | 6 |
| Socket Size | 9/32 in |
| Length Type | Deep |
| Socket Diameter | 31/64 in |
| Inch/Metric | Inch |
| Drive End Diameter | 11/16 in |
| Socket Type | Impact |
| Socket Drive Size | 3/8 in |
| Socket Series | Deep, Impact |
| Overall Length | 2.75 in |
| Weight | 0.12 LB |

