- 1/2" Socket Drive Size, 1.375" Socket Size, 2 1/8" Overall Length
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Size | 1 3/8 in |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard, Impact |
| Overall Length | 2.125 in |
| Socket Diameter | 1 51/64 in |
| Drive End Diameter | 1 5/8 in |
| Socket Type | Impact |
| Weight | 0.72 LB |

