- 1/2" Socket Drive Size, 1.3125" Socket Size, 2" Overall Length
| No. of Points | 12 |
| Socket Size | 1 5/16 in |
| Socket Series | Standard, Impact |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 1 3/4 in |
| Socket Diameter | 1 3/4 in |
| Overall Length | 2 in |
| Socket Type | Impact |
| Length Type | Standard |
| Weight | 0.76 LB |

