- 6 Point Impact Socket
- 1/2" Drive
- 41 mm Socket Size
- Standard Socket Depth
| Socket Drive Size | 1/2 in |
| Overall Length | 60.4 mm |
| Length Type | Standard |
| Locking Type | Pin |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Socket Type | Impact |
| Opening Size | 41 mm |
| Inch/Metric | Metric |
| Socket Series | Standard, Impact |
| Finish | Black Oxide |
| Tip Type | Box |
| Socket Size | 41 mm |
| No. of Points | 6 |
| Weight | 1.08 LB |

