- Hex Bit Socket
- 1/2" Drive
- 8 mm Hex
- 3 1/4" Overall Length
| Socket Drive Size | 1/2 in |
| Material | Forged Alloy Steel |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Drive Type | Square |
| Finish | Black Oxide |
| Bit Length | 1 3/4 in |
| Hex Size | 8 mm |
| Overall Length | 3.25 in |
| Locking Type | Pin |
| Weight | 0.28 LB |

