
- Hex Bit Socket
- 1/2" Drive
- 6 mm Hex
- 3 1/4" Overall Length
Bit Length | 1 3/4 in |
Material | Forged Alloy Steel |
Inch/Metric | Metric |
Tip Type | Hex |
Locking Type | Pin |
Overall Length | 3.25 in |
Drive Type | Square |
Finish | Black Oxide |
Socket Drive Size | 1/2 in |
Hex Size | 6 mm |
Weight | 0.26 LB |
