- Hex Bit Socket
- 1/2" Drive
- 17 mm Hex
- 4" Overall Length
| Bit Length | 2 in |
| Drive Type | Square |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Locking Type | Pin |
| Hex Size | 17 mm |
| Finish | Black Oxide |
| Material | Forged Alloy Steel |
| Overall Length | 4 in |
| Weight | 0.53 LB |

