- 6 Point Impact Socket
- 1/2" Drive
- 1 3/16" Socket Size
- Standard Socket Depth
| Inch/Metric | Inch |
| Material | Forged Alloy Steel |
| Socket Size | 1 3/16 in |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Locking Type | Pin |
| Drive Type | Square |
| Overall Length | 2 in |
| Opening Size | 1 3/16 in |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Length Type | Standard |
| Weight | 0.85 LB |

