- 1/2" Socket Drive Size, 36 mm Socket Size, 50.8 mm Overall Length
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Socket Size | 36 mm |
| Socket Series | Standard, Impact |
| Overall Length | 50.8 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Length Type | Standard |
| Drive End Diameter | 51.2 mm |
| Socket Diameter | 51.2 mm |
| Weight | 1.08 LB |

