- 1/2" Socket Drive Size, 30 mm Socket Size, 50.8 mm Overall Length
| Length Type | Standard |
| Overall Length | 50.8 mm |
| Socket Series | Standard, Impact |
| Inch/Metric | Metric |
| Socket Size | 30 mm |
| Socket Diameter | 42.9 mm |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Socket Type | Impact |
| Drive End Diameter | 41.3 mm |
| Weight | 0.8 LB |

