- Hex Bit Impact Socket Set
- 6 Pieces
- 1/2" Drive
- Impact Sockets
- Socket Size Range 6 mm - 17 mm
| Socket Size Range | 6 mm to 17 mm |
| Magnetic | No |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Socket Series | Impact |
| Set Includes | 6mm, 8 mm, 10 mm, 12 mm, 14 mm, 17mm, 9" Long Socket Bar, Clips |
| No. of Pieces | 6 |
| Weight | 2.5 LB |

