- 12 Point Standard Socket
- 1/2" Drive
- 24 mm Socket Size
- 38.100 mm Overall Length
| Inch/Metric | Metric |
| Material | Forged Alloy Steel |
| Opening Size | 24 mm |
| Tip Type | Box |
| Socket Series | Standard |
| Locking Type | Pin |
| Finish | Black Oxide |
| No. of Points | 12 |
| Socket Size | 24 mm |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Overall Length | 38.1 mm |
| Weight | 0.44 LB |

