- 1/2" Socket Drive Size, 23 mm Socket Size, 41.2 mm Overall Length
| Socket Size | 23 mm |
| Length Type | Standard |
| No. of Points | 6 |
| Drive End Diameter | 34.8 mm |
| Socket Diameter | 34.8 mm |
| Socket Series | Standard, Impact |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Overall Length | 41.2 mm |
| Weight | 0.46 LB |

