- Impact Socket Set
- 11 Pieces
- 1/2" Drive
- Impact Sockets
- Socket Size Range 1/2" - 1 1/8"
| Inch/Metric | Inch |
| Socket Series | Impact |
| No. of Pieces | 11 |
| No. of Points | 6 |
| Socket Size Range | 1/2 in to 1 1/8 in |
| Magnetic | No |
| Set Includes | 1 1/8", 13" Socket Bar, Clips, 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16" |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Weight | 1.0 LB |

