
- 6 Point Socket
- 1/2" Drive Size
- 1 1/8" Socket Size
Inch/Metric | Inch |
No. of Points | 6 |
Socket Size | 1 1/8 in |
Socket Drive Size | 1/2 in |
Weight | 1.88 LB |

Inch/Metric | Inch |
No. of Points | 6 |
Socket Size | 1 1/8 in |
Socket Drive Size | 1/2 in |
Weight | 1.88 LB |