- Impact Socket
- Deep
- Thin Wall
- 1 1/16" Hex Size
| Socket Series | Deep |
| Length Type | Deep |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Diameter | 1 31/64 in |
| Socket Size | 1 1/16 in |
| Overall Length | 3.5 in |
| Weight | 0.95 LB |

