- 1/2" Socket Drive Size, 1.0625" Socket Size, 3 1/2" Overall Length
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Overall Length | 3.5 in |
| Drive End Diameter | 1 1/2 in |
| Socket Diameter | 1 1/2 in |
| Length Type | Deep |
| Socket Size | 1 1/16 in |
| Socket Series | Deep, Impact |
| No. of Points | 12 |
| Weight | 0.95 LB |

