- 1/2" Socket Drive Size, 1" Socket Size, 3 1/2" Overall Length
| Socket Series | Deep, Impact |
| Socket Size | 1 in |
| Inch/Metric | Inch |
| No. of Points | 8 |
| Socket Type | Impact |
| Overall Length | 3.5 in |
| Length Type | Deep |
| Drive End Diameter | 1 11/16 in |
| Socket Diameter | 1 11/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 1.44 LB |

