- Impact Socket
- Deep
- Thin Wall
- 15/16" Hex Size
| Socket Diameter | 1 17/64 in |
| Length Type | Deep |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Socket Size | 15/16 in |
| Socket Type | Impact |
| Socket Series | Deep |
| Overall Length | 3.5 in |
| Weight | 0.66 LB |

