- 1/2" Socket Drive Size, 0.8125" Socket Size, 3 1/4" Overall Length
| Socket Size | 13/16 in |
| Length Type | Deep |
| Socket Diameter | 1 3/16 in |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Drive End Diameter | 1 3/16 in |
| No. of Points | 6 |
| Overall Length | 3.25 in |
| Socket Drive Size | 1/2 in |
| Socket Series | Deep, Impact |
| Weight | 0.6 LB |

