- 1/2" Socket Drive Size, 16 mm Socket Size, 82.6 mm Overall Length
| Length Type | Deep |
| Inch/Metric | Metric |
| Overall Length | 82.6 mm |
| Drive End Diameter | 26 mm |
| Socket Diameter | 25.3 mm |
| Socket Size | 16 mm |
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Weight | 0.46 LB |

