- 1/2"" Socket Drive Size, 10 mm Socket Size, 82.6 mm Overall Length
| Socket Size | 10 mm |
| Length Type | Deep |
| Socket Series | Deep, Impact |
| Drive End Diameter | 23.7 mm |
| Socket Diameter | 16.3 mm |
| Socket Drive Size | 1/2 in |
| Overall Length | 82.6 mm |
| Socket Type | Impact |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Weight | 0.43 LB |

