- 3/8" Socket Drive Size, 1" Socket Size, 2 3/4" Overall Length
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Drive End Diameter | 1 1/2 in |
| No. of Points | 6 |
| Overall Length | 1.3125 in |
| Socket Size | 1 in |
| Socket Diameter | 1 1/2 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Weight | 0.44 LB |

