- 3/8" Socket Drive Size, 0.875" Socket Size, 2 3/4" Overall Length
| Socket Size | 7/8 in |
| Socket Type | Impact |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Length Type | Standard |
| Socket Diameter | 1 9/32 in |
| Overall Length | 1.21875 in |
| Socket Series | Standard, Impact |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 1 9/32 in |
| Weight | 0.28 LB |

