- Hex Bit Impact Socket Set
- 5 Pieces
- 3/8" Drive
- Hex Bit Sockets
- Socket Size Range 4 mm - 10 mm
| Set Includes | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 6 1/4" Socket Bar, Clips |
| Magnetic | No |
| Socket Series | Hex Bit |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| No. of Pieces | 5 |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 4 mm to 10 mm |
| Weight | 0.7 LB |

