- 6 Point Impact Socket
- 3/8" Drive
- 11/16" Socket Size
- Standard Socket Depth
| Locking Type | Pin |
| Material | Forged Alloy Steel |
| Overall Length | 1.09375 in |
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Socket Size | 11/16 in |
| No. of Points | 6 |
| Finish | Black Oxide |
| Drive Type | Square |
| Opening Size | 11/16 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Type | Impact |
| Weight | 0.16 LB |

