- 6 Point Socket
- 3/8" Drive
- 9/16" Socket Size
- 1 11/64" Long
- Black Oxide Finish
| Tip Type | Box |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| No. of Points | 6 |
| Locking Type | Pin |
| Overall Length | 1.17188 in |
| Material | Forged Alloy Steel |
| Opening Size | 9/16 in |
| Drive Type | Square |
| Socket Size | 9/16 in |
| Weight | 0.11 LB |

