- 3/8" Socket Drive Size, 0.5" Socket Size, 1 1/16" Overall Length
| Socket Diameter | 59/64 in |
| Drive End Diameter | 15/16 in |
| Socket Size | 1/2 in |
| No. of Points | 8 |
| Socket Type | Impact |
| Length Type | Standard |
| Overall Length | 1.0625 in |
| Socket Series | Standard, Impact |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Weight | 0.14 LB |

