- 3/8" Socket Drive Size, 0.4375" Socket Size, 1" Overall Length
| No. of Points | 8 |
| Length Type | Standard |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 13/16 in |
| Inch/Metric | Inch |
| Socket Series | Standard, Impact |
| Socket Size | 7/16 in |
| Socket Type | Impact |
| Overall Length | 1 in |
| Drive End Diameter | 13/16 in |
| Weight | 0.09 LB |

