- Impact Universal Socket Set
- 5 Pieces
- 3/8" Drive
- Impact Sockets
- Socket Size Range 3/8" - 5/8"
| Socket Drive Size | 3/8 in |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 6 1/4" Socket Bar, Clips |
| Finish | Black Oxide |
| Socket Size Range | 3/8 in to 5/8 in |
| Inch/Metric | Inch |
| Socket Series | Impact |
| Magnetic | No |
| No. of Points | 6 |
| No. of Pieces | 5 |
| Weight | 1.7 LB |

