- 6 Point Socket
- 3/8" Drive
- 13 mm Socket Size
- 28.600 mm Long
- Black Oxide Finish
| Socket Size | 13 mm |
| Material | Forged Alloy Steel |
| Finish | Black Oxide |
| Overall Length | 28.6 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Opening Size | 13 mm |
| Drive Type | Square |
| Weight | 0.07 LB |

