- 3/8" Socket Drive Size, 13 mm Socket Size, 27.8 mm Overall Length
| Socket Diameter | 19.1 mm |
| No. of Points | 6 |
| Drive End Diameter | 19.1 mm |
| Inch/Metric | Metric |
| Socket Size | 13 mm |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Socket Type | Impact |
| Overall Length | 27.8 mm |
| Weight | 0.1 LB |

