- 3/8" Socket Drive Size, 12 mm Socket Size, 26.2 mm Overall Length
| Socket Diameter | 18.2 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Type | Impact |
| Overall Length | 26.2 mm |
| Socket Size | 12 mm |
| Socket Series | Standard, Impact |
| Length Type | Standard |
| No. of Points | 6 |
| Drive End Diameter | 18.2 mm |
| Weight | 0.08 LB |

