- 6 Point Socket
- 3/8" Drive
- 5/16" Socket Size
- 1 3/32" Long
- Black Oxide Finish
| Finish | Black Oxide |
| Tip Type | Box |
| Inch/Metric | Inch |
| Opening Size | 5/16 in |
| Drive Type | Square |
| Locking Type | Pin |
| Socket Size | 5/16 in |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Overall Length | 1.09375 in |
| Material | Forged Alloy Steel |
| Weight | 0.8 LB |

