- Impact Socket Set
- 9 Pieces
- 3/8" Drive
- Impact, Standard Sockets
- Socket Size Range 1/4" - 7/16"
| Socket Size Range | 1/4 in to 7/16 in |
| Inch/Metric | Inch |
| Magnetic | No |
| Set Includes | 1/4", 5/16", 3/8", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 9" Socket Bar, Clips |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| No. of Pieces | 9 |
| Socket Series | Standard Impact |
| Finish | Black Oxide |
| Weight | 0.6 LB |

