- 6 Point Socket
- 3/8" Drive
- 1/4" Socket Size
- 1 3/32" Long
- Black Oxide Finish
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Socket Size | 1/4 in |
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Opening Size | 1/4 in |
| No. of Points | 6 |
| Overall Length | 1.09375 in |
| Weight | 0.06 LB |

