- 6 Point Impact Socket
- 3/8" Drive
- 7 mm Socket Size
- Standard Socket Depth
| Length Type | Standard |
| Drive Type | Square |
| No. of Points | 6 |
| Finish | Black Oxide |
| Socket Series | Standard, Impact |
| Material | Forged Alloy Steel |
| Socket Drive Size | 3/8 in |
| Overall Length | 23.4 mm |
| Locking Type | Pin |
| Inch/Metric | Metric |
| Socket Size | 7 mm |
| Socket Type | Impact |
| Opening Size | 7 mm |
| Weight | 0.06 LB |

