- 3/8" Drive
- 12" Overall Length
- Impact
- Black Oxide
- Extension
| Overall Length | 12 in |
| Finish | Black Oxide |
| Extension Type | Impact |
| Socket Drive Size | 3/8 in |
| Weight | 0.68 LB |
| Overall Length | 12 in |
| Finish | Black Oxide |
| Extension Type | Impact |
| Socket Drive Size | 3/8 in |
| Weight | 0.68 LB |