- 6 Point Impact Socket
- 3/8" Drive
- 22 mm Socket Size
- Deep Socket Depth
| Material | Forged Alloy Steel |
| Opening Size | 22 mm |
| Socket Size | 22 mm |
| Locking Type | Pin |
| Overall Length | 69.9 mm |
| Socket Type | Impact |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Finish | Black Oxide |
| Drive Type | Square |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Series | Deep, Impact |
| Weight | 1.2 LB |

