- 3/8" Socket Drive Size, 17 mm Socket Size, 69.9 mm Overall Length
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 25.4 mm |
| Socket Series | Deep, Impact |
| Socket Type | Impact |
| Length Type | Deep |
| Drive End Diameter | 25.4 mm |
| Overall Length | 69.9 mm |
| No. of Points | 6 |
| Socket Size | 17 mm |
| Weight | 0.66 LB |

