- 6 Point Impact Socket
- 3/8" Drive
- 8 mm Socket Size
- Deep Socket Depth
| Opening Size | 8 mm |
| Inch/Metric | Metric |
| Length Type | Deep |
| Socket Type | Impact |
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Material | Forged Alloy Steel |
| No. of Points | 6 |
| Socket Series | Deep, Impact |
| Drive Type | Square |
| Socket Size | 8 mm |
| Overall Length | 69.9 mm |
| Finish | Black Oxide |
| Weight | 0.24 LB |

