- Impact Socket Set
- 11 Pieces
- 1/4" Drive
- Impact, Deep Sockets
- Socket Size Range 5 mm - 15 mm
| Set Includes | 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 9" Socket Bar, Clips |
| Inch/Metric | Metric |
| Magnetic | No |
| No. of Pieces | 11 |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Socket Size Range | 5 mm to 15 mm |
| Socket Series | Deep Impact |
| Finish | Black Oxide |
| Weight | 1.4 LB |

